Zoro Homepage

UPS 26-150 F Three-Speed Circulator Pump

  • Mfr # 95906630

  • Zoro # G712377862


original price: $1,107.99
28% off
new price: $796.00
/ea
Free Shipping & Returns

Key Features

Voltage
115 V/ 208-230 V
Max. GPM @ Head
0-46 ft
Pump Flow (GPM)
0-53 gpm
Hz
60 Hz
Max power input
215 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95906630
Zoro #
G712377862
UPC #
5700313291670
Country of Origin
Unknown

Details

Voltage
115 V/ 208-230 V
Max. GPM @ Head
0-46 ft
Pump Flow (GPM)
0-53 gpm
Hz
60 Hz
Max power input
215 W
Phase
1
Pump Type
UP
Number of Speeds
3

Description

UPS is a three-speed circulator pump designed for heating and air-conditioning systems and is also used for central and district heating systems. The pump provides reliable and maintenance-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.