Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS15-58FRC 1/25 HP 115-Volt 3-Speed Rotated Flanged Circulator Pump

  • Mfr # 59896343

  • Zoro # G715197177


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4.19 in
Overall Length
6.50 in
Pump Housing Material
Cast Iron
Application
Residential Heating
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59896343
Zoro #
G715197177
UPC #
5700395856408
Country of Origin
United States

Dimensions

Overall Width
4.19 in
Overall Length
6.50 in
Depth
5.25 in

Details

Pump Housing Material
Cast Iron
Application
Residential Heating
Color
Red
Phase
1
Number of Speeds
3
Pump Type
UP
Horsepower
1/25 hp
Connection Type
Flange
Voltage
115V

Description

The UPS15-58 is the standard for most residential heating systems. The 3-Speed pump motor provides 3 distinct pump curves enabling it to replace over 30 different competitors circulator pumps. Comes with built-in check valve and rotated flange orientation. The pump is of the canned rotor type, i.e. pump and motor form an integral unit without shaft seal and with only 2 gaskets for sealing. The bearings are lubricated by the pumped liquid.


  • Replaces Grundfos Pump - UP15-10FR 59896249, UP15-42FR 59896167
  • Carbon axial bearing
  • Stainless steel rotor can and bearing plate
  • Corrosion-resistant impeller, composite, PES
  • Cast iron pump housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.