Zoro Homepage

UPS53-55/57-115V 1Ph 2 in. Flg

  • Mfr # 96654373

  • Zoro # G610088082


product price: $3,735.00
/ea
Free Shipping & Returns

Key Features

Phase
1
Voltage
115V
Pump Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96654373
Zoro #
G610088082
UPC #
-
Country of Origin
Serbia

Details

Phase
1
Voltage
115V
Pump Type
C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.