Zoro Homepage

45° Long Radius Elbow, 304 Stainless Steel, Grooved, 2 1/2 in x 2 1/2 in, Schedule 10

  • Mfr # 1330006750

  • Zoro # G900713113


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Long Radius Elbow
Pipe Fitting Material
Stainless Steel
Standards
ASTM A312
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330006750
Zoro #
G900713113
UPC #
-
Country of Origin
China

Dimensions

Flange Outside Diameter
2 7/8 in
Fitting Side A Outside Diameter
2 7/8 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Outside Diameter
2 7/8 in

Details

Specific Fitting Shape
45 Degrees Long Radius Elbow
Pipe Fitting Material
Stainless Steel
Item
Elbow
Standards
ASTM A312
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Includes Seal
No
Fitting Side B Type
Grooved
For Pipe Schedule
10
Fitting Side A Type
Grooved
Material Grade
304
Includes Pre-Applied Thread Sealant
No

Description

45 Degrees Long Radius Elbow, Stainless Steel, 304, For Pipe Schedule 10, 2 1/2 in, Grooved, 2 7/8 in, 2 1/2 in, Grooved, 2 7/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.