Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1330026065
Zoro #
G200716029
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Pipe Size
4 in
Details
Item
Butterfly Valve
Style
Grooved
Body Material
Ductile Iron
Max. Water Pressure
300 psi
Handle Type
2 Position On/Off Handle
Disc Material
Ductile Iron
Compliance
AWWA C606 MSS SP-67
Temp. Range
0 Degrees to 150 Degrees F
Liner Material
EPDM
Standards
AISI 410, ASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619
Description
Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 4 in, Temp. Range 0 Degrees to 150 Degrees F, Liner Material EPDM, Disc Material Ductile Iron, Handle Type 2 Position On/Off Handle, Standards AISI 410, ASTM A 228, ASTM A 536, ASTM A 563, ASTM A 619, AWWA C606 MSS SP-67
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.