Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Grooved, 2 In, Iron

  • Mfr # 7005015008

  • Zoro # G1434151


product price: $1,360.79
/ea
Free Shipping & Returns

Key Features

Style
Grooved
Body Material
Ductile Iron
Pipe Size
2 in
Max. Water Pressure
300 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005015008
Zoro #
G1434151
UPC #
690291031557
Country of Origin
United States

Dimensions

Pipe Size
2 in
Nominal Valve Size
2 in
Handle Diameter
3 in

Details

Item
Butterfly Valve
Style
Grooved
Body Material
Ductile Iron
Max. Water Pressure
300 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
4
Temp. Range
-40 to 230 Degrees F
Liner Material
EPDM
Standards
FM, UL Listed
Disc Material
Ductile Iron
Seal Material
EPDM
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
180 Degrees F
Number of Flange Bolt Holes
4
For Media
Water
Maximum Pressure - Operating
300 psi
Operating Temperature - Minimum
-40 Degrees F
Number of Stop Positions
Unlimited
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
158
Connection Type
Clamp
3-A Standard Compliance
Not Rated
Stem Material
416 Stainless Steel
Valve Series
FN7722

Description

Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 2 in, Temp. Range -40 to 230 Degrees F, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Standards FM, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.