Shop GRUVLOK
See all product information
Create Account
Cap, Ductile Iron, Grooved 1 1/4 in
- Mfr # 0390131936
- Zoro # G723516625
product price:Â
$
58.35
/ea
Sold in multiples of 40 for
$2,334.00
Key Features
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Gravity Flow
Pressure
Fitting Connection Type
Grooved
Outside Diameter
1 21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390131936
- Zoro #
- G723516625
- UPC #
- 690291596179
- Country of Origin
- United States
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- No
- Gravity Flow
- Pressure
- Fitting Connection Type
- Grooved
- Item
- Cap
- For Pipe Schedule
- Schedule 40
- Standards
- ASTM A153, ASTM A536, FM Approved, IAPMO UPC, LPCB, NSF/ANSI 6, UL/ULC Listed, VDS
- Series
- 7074
- Maximum Operating Pressure
- 1,000 psi
- Minimum Operating Temperature
- -40 Degrees F
- Specific Fitting Shape
- Cap
- Color
- Silver
- Material Grade
- A536 65-45-12
- Wire Color
- Silver
Dimensions
- Outside Diameter
- 1 21/32 in
- Wire Rope Length
- 1 1/4 in
- Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Cap, 1 1/4 in Nominal Pipe Size, Ductile Iron, Galvanized, A536 65-45-12, Class Not Applicable, For Pipe Schedule Schedule 40, Grooved, 1 21/32 in Outside Diameter, 1 1/4 in Overall Length, 1,000 psi Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal Not Applicable, Not Applicable, Not Applicable, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.