Cap, Stainless Steel, Butt Weld 2 in
- Mfr # 1330009605
- Zoro # G400713064
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM 312, ASTM A403 WPW, ASTM A403CR
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1330009605
- Zoro #
- G400713064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/16 in
- Nominal Pipe Size
- 2 in
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Details
- Specific Fitting Shape
- Cap
- Pipe Fitting Material
- Stainless Steel
- Item
- Cap
- Color
- Silver
- Standards
- ASTM 312, ASTM A403 WPW, ASTM A403CR
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 304
- Maximum Operating Pressure
- 300 psi
- Includes Seal
- No
- For Pipe Schedule
- Schedule 10
- Plug Construction
- Solid
- Minimum Operating Temperature
- -40 Degrees F
- Fitting Connection Type
- Butt Weld
- Wire Color
- Silver
Description
Cap, 2 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Not Applicable, For Pipe Schedule Schedule 10, Butt Weld, 2 3/8 in Outside Diameter, 1 1/16 in Overall Length, 300 psi Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Not Applicable, Not Applicable, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.