Clamp, DI, 4 in, Grooved 4 in
- Mfr # 0390010262
- Zoro # G400714610
product price:Â
$
75.19
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp
Standards
ASTM A536
Bolt Hole Diameter
3 1/2 in
Seal Material
NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390010262
- Zoro #
- G400714610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Hole Diameter
- 3 1/2 in
- Fitting Side B Outside Diameter
- 5 7/8 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Overall Length
- 8 5/16 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Bolt Circle Diameter
- 1/2 in
- Fitting Side A Outside Diameter
- 6 in
- Flange Outside Diameter
- 4 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp
- Standards
- ASTM A536
- Item
- Clamp Coupling
- Seal Material
- NBR
- Finish/Coating
- Painted
- Fitting Side B Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Compliant
- Includes Seal
- Yes
- Fitting Side A Type
- Grooved
- Application
- Air, Gases, Oils
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Manufacture Location
- Made in USA
- Material Grade
- A536 65-45-12
Description
Clamp, DI, 4 in, Grooved 4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.