Shop GRUVLOK
See all product information
Create Account
ClampTee, DI, Grooved2in, Grooved2in
- Mfr # 0390171031
- Zoro # G800714562
product price:Â
$
54.79
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Clamp Tee
Standards
ASTM A536
For Pipe Schedule
Schedule 40
Fitting Side B Type
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390171031
- Zoro #
- G800714562
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Clamp Tee
- Standards
- ASTM A536
- Item
- Clamp Coupling
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Grooved
- Finish/Coating
- Painted
- Fitting Side A Type
- Grooved
- Fitting Side C Type
- NPT
- Seal Material
- EPDM
- Fitting Side C Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Includes Seal
- Yes
- Application
- Air, Gases, Oils, Non-Potable Water
- Material Grade
- A536 65-45-12
- Manufacture Location
- Made in USA
- Series
- 7045
Dimensions
- Overall Length
- 5 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
- Bolt Hole Diameter
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Description
ClampTee,DI,Grooved2in,Grooved2in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.