Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV7212-240
- Zoro # G723557710
product price:Â
$
1,145.99
/ea
Free Shipping & Returns
Key Features
Fastening System
Lacing Anchor; Wire
For Maximum Pipe Size
20 in
For Maximum Circumference
72 in
For Minimum Outside Diameter
14 in
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPV7212-240
- Zoro #
- G723557710
- UPC #
- 810223075514
- Country of Origin
- United States
Dimensions
- For Maximum Pipe Size
- 20 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Outside Diameter
- 17 in
- Cold Lead Length
- 98 in
- Cover Length
- 72 in
- Heating Cable Length
- 240 in
- Cover Width
- 12 in
- For Minimum Pipe Size
- 18 in
Details
- Item
- Heated Pipe, Fitting and Jacket Covers
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 72 in
- Market
- Industrial
- For Fitting Type
- Valve
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 66 in
- Maximum Wattage
- 180 W
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.