Clamp, DI, Grooved 6 in, Grooved 6 in
- Mfr # 0390113306
- Zoro # G824450729
product price:Â
$
219.99
/ea
Sold in multiples of 6 for
$1,319.94
Free Shipping & Returns
Key Features
Overall Length
11 in
Fitting Side B Outside Diameter
6 5/8 in
Standards
NSF Certified, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Finish/Coating
Zinc Galvanized
Fitting Side A Outside Diameter
6 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390113306
- Zoro #
- G824450729
- UPC #
- 662428007520
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 in
- Fitting Side B Outside Diameter
- 6 5/8 in
- Fitting Side A Outside Diameter
- 6 5/8 in
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Standards
- NSF Certified, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
- Finish/Coating
- Zinc Galvanized
- Compatible Seal Type
- Grade T
- Seal Material
- NBR
- Series
- 74
- Item
- Clamp Coupling
- Color Code Stripe
- Orange
- Includes Seal
- Yes
- Application
- Air, Chemicals, Acids
- Assembly Type
- Bolted
- Material Grade
- A536 65-45-12
- Maximum Operating Pressure
- 750 psi
- Fitting Side A Type
- Grooved
- For Pipe Schedule
- Schedule 10, Schedule 40
- Fitting Side B Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
Description
Clamp, DI, Grooved 6 in, Grooved 6 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.