Shop NIBCO
See all product information
Create Account
LC2000 3 BFV CI EPDM ALBR LUG BS 1EA
- Mfr # NLQ090F
- Zoro # G424891922
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Lug Diameter
5/8 in
Disc Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ090F
- Zoro #
- G424891922
- UPC #
- 039923254634
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- For Media
- Water
- Body Material
- Cast Iron
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Handle Type
- Bare Stem
- Standards
- API 609, MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.