Zoro Homepage

Concentric Coupling, 316 SS, 3 x 2 in

  • Mfr # 1330008530

  • Zoro # G300713140


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side B Type
Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330008530
Zoro #
G300713140
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
3 in
Flange Outside Diameter
3 1/2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Reducer
Color
Silver
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water
Fitting Side B Type
Grooved
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
10
Fitting Side A Type
Grooved
Material Grade
316

Description

Concentric Reducer Coupling, Stainless Steel, 316, For Pipe Schedule 10, 3 in, Grooved, 2 in, Grooved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.