Shop GRUVLOK
See all product information
Create Account
Cross, DI, Grooved1-1/2", Grooved1-1/2"
- Mfr # 0390023885
- Zoro # G000714720
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Cross
Standards
ASTM A153
Color
Orange
Fitting Side C Type
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390023885
- Zoro #
- G000714720
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Cross
- Standards
- ASTM A153
- Item
- Metal Pipe Cross
- Color
- Orange
- Fitting Side C Type
- Grooved
- Finish/Coating
- Painted
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Grooved
- Fitting Side D Type
- Grooved
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Type
- Grooved
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Material Grade
- Grade B
- Manufacture Location
- Globally Sourced
- Seal Material
- EPDM
- Gravity Flow
- Pressure
Dimensions
- Fitting Side B Outside Diameter
- 1 57/64 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Outside Diameter
- 1 57/64 in
- Fitting Side D Outside Diameter
- 1 57/64 in
- Fitting Side C Outside Diameter
- 1 57/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side D Nominal Pipe Size
- 1 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 1/2 in
- Flange Outside Diameter
- 1 57/64 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Cross,DI,Grooved1-1/2",Grooved1-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.