Shop GRUVLOK
See all product information
Create Account
DuctileIron, 90Elbow, 21/2"x21/2"
- Mfr # 0390116549
- Zoro # G800714487
product price:Â
$
64.69
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
90 Degrees Elbow
Standards
ASTM A153
Color
Silver
Fitting Side B Type
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390116549
- Zoro #
- G800714487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Flange Outside Diameter
- 2 7/8 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Outside Diameter
- 2 7/8 in
- Fitting Side A Outside Diameter
- 2 7/8 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- 90 Degrees Elbow
- Standards
- ASTM A153
- Item
- Metal Pipe Elbow
- Color
- Silver
- Fitting Side B Type
- Grooved
- Finish/Coating
- Galvanized
- Includes Seal
- No
- Application
- Air, Oils
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Low Lead Compliance Level
- Compliant
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Manufacture Location
- Made in USA
- Wire Color
- Silver
Description
90 Degrees Elbow, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Grooved, 2 7/8 in, 2 1/2 in, Grooved, 2 7/8 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.