DuctileIron, Straight, 21/2"x11/4"
- Mfr # 0390036978
- Zoro # G300714796
product price:Â
$
76.49
/ea
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Straight
Standards
ASTM A153
Color
Orange
Fitting Side B Type
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390036978
- Zoro #
- G300714796
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Straight
- Standards
- ASTM A153
- Item
- Metal Pipe Straight
- Color
- Orange
- Fitting Side B Type
- Grooved
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Material Grade
- Grade B
- Finish/Coating
- Painted
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Fitting Side A Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Gender
- Male
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Manufacture Location
- Globally Sourced
- Wire Color
- Orange
Dimensions
- Fitting Side B Outside Diameter
- 1 43/64 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Outside Diameter
- 2 7/8 in
- Overall Length
- 2 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Straight, Ductile Iron, Painted, Grade B, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Grooved, 2 7/8 in, 1 1/4 in, Male, Grooved, 1 43/64 in, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.