Zoro Homepage

Flange, 2-1/2", Iron, 300 psi

  • Mfr # 0390201028

  • Zoro # G3250021


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flange
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390201028
Zoro #
G3250021
UPC #
690291114625
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Nominal Size
2-1/2 in
Bolt Size
3/8" x 2-3/4"
Flange Outside Diameter
9 1/2 in
Nominal Pipe Size
2 1/2 in
Overall Length
9 1/2 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flange
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 26
Basic Pipe Fitting Shape
Flange
Max. Pressure
300 psi
Item
Flange
Max. Load
1,948 lb.
Specific Pipe Fitting Shape
Flange
Fits Pipe O.D.
2-7/8"
Color
Orange
Temp. Range
-40 Degrees to 230 Degrees F
Gasket Material
EPDM
Application
Potable Water
Class
Class 150
Maximum Operating Pressure
300 psi
Max. Load (Lb.)
1948

Description

Flange with EPDM Seal, 2 1/2 in Nominal Pipe Size, Flanged x Grooved, 9 1/2 in Flange Outside Diameter, 9 1/2 in Overall Length, Ductile Iron, Class Class 150, 300 psi Maximum Operating Pressure, -40 Degrees to 230 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.