Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213206
Zoro # G823354189
product price:Â
$
49.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Grade
A536 65-45-12
Gravity Flow
Pressure
Seal Material
EPDM
Standards
ANSI, ASME, ASTM
Includes Seal
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213206
- Zoro #
- G823354189
- UPC #
- 652808208449
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Outside Diameter
- 2 3/8 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 6 1/8 in
- Overall Length
- 6 1/8 in
- Length
- 6 1/8 in
Details
- Material Grade
- A536 65-45-12
- Gravity Flow
- Pressure
- Seal Material
- EPDM
- Standards
- ANSI, ASME, ASTM
- Includes Seal
- Yes
- Maximum Operating Pressure
- 750 psi
- Fitting Side B Type
- Grooved
- Compatible Seal Type
- Grade EP
- Specific Fitting Shape
- Clamp
- Assembly Type
- Bolted
- Finish/Coating
- Rust Inhibiting Paint
- Color
- Orange
- Fitting Side A Type
- Grooved
- Series
- 74CL
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 10, Schedule 40
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.