Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213806
Zoro # G523353352
product price:Â
$
62.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Assembly Type
Bolted
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side B Type
Grooved
For Pipe Schedule
Schedule 10, Schedule 40
Gravity Flow
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213806
- Zoro #
- G523353352
- UPC #
- 652808209132
- Country of Origin
- United States
- Assembly Type
- Bolted
- Fitting Side B Type
- Grooved
- For Pipe Schedule
- Schedule 10, Schedule 40
- Gravity Flow
- Pressure
- Finish/Coating
- Hot-Dipped Galvanized
- Material Grade
- A536 65-45-12
- Seal Material
- EPDM
- Color
- Orange
- Fitting Side A Type
- Grooved
- Specific Fitting Shape
- Clamp
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Compatible Seal Type
- Grade EP
- Maximum Operating Pressure
- 750 psi
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Series
- 74SL
- Standards
- ANSI, ASME, ASTM
Description
Rigid Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.