Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213212
Zoro # G923361148
product price:Â $91.55
/eaKey Features
Includes Seal
Yes
For Pipe Schedule
Schedule 10, Schedule 40
Standards
ANSI, ASME, ASTM
Material Grade
A536 65-45-12
Fitting Side B Outside Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213212
- Zoro #
- G923361148
- UPC #
- 652808208470
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 4 1/2 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Wire Rope Length
- 8 37/64 in
- Overall Length
- 8 37/64 in
Details
- Includes Seal
- Yes
- For Pipe Schedule
- Schedule 10, Schedule 40
- Standards
- ANSI, ASME, ASTM
- Material Grade
- A536 65-45-12
- Specific Fitting Shape
- Clamp
- Fitting Side B Type
- Grooved
- Maximum Operating Pressure
- 750 psi
- Finish/Coating
- Rust Inhibiting Paint
- Compatible Seal Type
- Grade EP
- Gravity Flow
- Pressure
- Fitting Side A Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Series
- 74CL
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Seal Material
- EPDM
- Color
- Orange
- Assembly Type
- Bolted
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.