Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
- Mfr # 390213214
- Zoro # G522965488
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Fitting Side A Outside Diameter
5 9/16 in
Gravity Flow
Pressure
Standards
ANSI, ASME, ASTM
Finish/Coating
Rust Inhibiting Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213214
- Zoro #
- G522965488
- UPC #
- 652808208487
- Country of Origin
- United States
Dimensions
- Fitting Side A Outside Diameter
- 5 9/16 in
- Fitting Side B Outside Diameter
- 5 9/16 in
- Fitting Side A Nominal Pipe Size
- 5 in
- Fitting Side B Nominal Pipe Size
- 5 in
- Wire Rope Length
- 9 53/64 in
- Overall Length
- 9 53/64 in
- Length
- 9 53/64 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.