Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213256
Zoro # G923358339
product price:Â
$
57.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Assembly Type
Bolted
Material Grade
A536 65-45-12
Series
74CL
Fitting Side B Type
Grooved
Fitting Side A Outside Diameter
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213256
- Zoro #
- G923358339
- UPC #
- 652808208562
- Country of Origin
- United States
- Assembly Type
- Bolted
- Material Grade
- A536 65-45-12
- Series
- 74CL
- Fitting Side B Type
- Grooved
- Fitting Side A Type
- Grooved
- Application
- Air, Fuels, Oils
- Finish/Coating
- Rust Inhibiting Paint
- Maximum Operating Pressure
- 750 psi
- Compatible Seal Type
- Grade T
- Specific Fitting Shape
- Clamp
- Gravity Flow
- Pressure
- Standards
- ANSI, ASME, ASTM
- For Pipe Schedule
- Schedule 10, Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- Yes
- Color
- Orange
- Seal Material
- NBR
Description
Rigid Coupling