Groove Cone Concentric Black Painted 10 x 8 inch
- Mfr # GV-CONE-C-10x8-BK
- Zoro # G515554439
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Ductile Iron
Pipe Size - Pipe Fitting
8 in
Basic Fitting Shape
Concentric Cone
Outside Dia.
8 in
Color
Black Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV-CONE-C-10x8-BK
- Zoro #
- G515554439
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 8 in
- Outside Dia.
- 8 in
Details
- Basic Fitting Material
- Ductile Iron
- Basic Fitting Shape
- Concentric Cone
- Color
- Black Painted
Description
- Groove Cone Concentric
- 10x8 in. Cone Concentric
- Groove Fitting
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.