Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213260
Zoro # G923352955
product price:Â
$
91.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fitting Side A Outside Diameter
4 1/2 in
For Pipe Schedule
Schedule 10, Schedule 40
Fitting Side B Type
Grooved
Finish/Coating
Rust Inhibiting Paint
Wire Rope Length
8 37/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213260
- Zoro #
- G923352955
- UPC #
- 652808208586
- Country of Origin
- United States
- For Pipe Schedule
- Schedule 10, Schedule 40
- Fitting Side B Type
- Grooved
- Finish/Coating
- Rust Inhibiting Paint
- Maximum Operating Pressure
- 750 psi
- Specific Fitting Shape
- Clamp
- Includes Seal
- Yes
- Includes Pre-Applied Thread Sealant
- No
- Series
- 74CL
- Seal Material
- NBR
- Color
- Orange
- Assembly Type
- Bolted
- Application
- Air, Fuels, Oils
- Standards
- ANSI, ASME, ASTM
- Material Grade
- A536 65-45-12
- Fitting Side A Type
- Grooved
- Compatible Seal Type
- Grade T
- Gravity Flow
- Pressure
Description
Rigid Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.