Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213264
Zoro # G723354128
product price:Â
$
150.34
/ea
Free Shipping & Returns
Key Features
Fitting Side A Outside Diameter
8 5/8 in
Application
Air, Fuels, Oils
Material Grade
A536 65-45-12
Series
74CL
Fitting Side A Type
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213264
- Zoro #
- G723354128
- UPC #
- 652808208609
- Country of Origin
- United States
- Application
- Air, Fuels, Oils
- Material Grade
- A536 65-45-12
- Series
- 74CL
- Fitting Side A Type
- Grooved
- Color
- Orange
- Gravity Flow
- Pressure
- Fitting Side B Type
- Grooved
- Maximum Operating Pressure
- 700 psi
- Finish/Coating
- Rust Inhibiting Paint
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Clamp
- Seal Material
- NBR
- Standards
- ANSI, ASME, ASTM
- Compatible Seal Type
- Grade T
- Includes Seal
- Yes
- For Pipe Schedule
- Schedule 10, Schedule 40
- Assembly Type
- Bolted
Description
Rigid Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.