Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213408
Zoro # G223360421
product price:Â
$
57.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Application
Chemicals, Acids, Air, Non-Potable Water
Fitting Side B Type
Grooved
Compatible Seal Type
Grade EP
Assembly Type
Bolted
Fitting Side A Type
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213408
- Zoro #
- G223360421
- UPC #
- 652808208685
- Country of Origin
- United States
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Fitting Side B Type
- Grooved
- Compatible Seal Type
- Grade EP
- Assembly Type
- Bolted
- Fitting Side A Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Series
- 74SL
- Seal Material
- EPDM
- Gravity Flow
- Pressure
- Color
- Orange
- Maximum Operating Pressure
- 750 psi
- Standards
- ANSI, ASME, ASTM
- Includes Seal
- Yes
- Finish/Coating
- Rust Inhibiting Paint
- For Pipe Schedule
- Schedule 10, Schedule 40
- Material Grade
- A536 65-45-12
- Specific Fitting Shape
- Clamp
Description
Rigid Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.