Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213416
Zoro # G723359604
product price:Â
$
150.34
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Operating Pressure
700 psi
Series
74SL
Fitting Side B Nominal Pipe Size
6 in
Assembly Type
Bolted
Gravity Flow
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213416
- Zoro #
- G723359604
- UPC #
- 652808208722
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 6 in
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side A Outside Diameter
- 8 5/8 in
- Wire Rope Length
- 11 in
- Fitting Side B Outside Diameter
- 6 5/8 in
- Overall Length
- 11 in
- Length
- 11 in
Details
- Maximum Operating Pressure
- 700 psi
- Series
- 74SL
- Assembly Type
- Bolted
- Gravity Flow
- Pressure
- Includes Seal
- Yes
- Specific Fitting Shape
- Clamp
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Rust Inhibiting Paint
- Fitting Side A Type
- Grooved
- Color
- Orange
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Standards
- ANSI, ASME, ASTM
- Material Grade
- A536 65-45-12
- Seal Material
- EPDM
- Fitting Side B Type
- Grooved
- For Pipe Schedule
- Schedule 10, Schedule 40
- Compatible Seal Type
- Grade EP
Description
Rigid Coupling