Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213608
Zoro # G223358886
product price:Â
$
71.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI, ASME, ASTM
Includes Seal
Yes
Seal Material
EPDM
Specific Fitting Shape
Clamp
Fitting Side A Type
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 390213608
- Zoro #
- G223358886
- UPC #
- 652808208913
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 2 7/8 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side A Outside Diameter
- 2 7/8 in
- Wire Rope Length
- 6 39/64 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 6 39/64 in
- Length
- 6 39/64 in
Details
- Standards
- ANSI, ASME, ASTM
- Includes Seal
- Yes
- Seal Material
- EPDM
- Specific Fitting Shape
- Clamp
- Fitting Side A Type
- Grooved
- Series
- 74CL
- Includes Pre-Applied Thread Sealant
- No
- Color
- Orange
- For Pipe Schedule
- Schedule 10, Schedule 40
- Gravity Flow
- Pressure
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Fitting Side B Type
- Grooved
- Maximum Operating Pressure
- 750 psi
- Finish/Coating
- Hot-Dipped Galvanized
- Material Grade
- A536 65-45-12
- Assembly Type
- Bolted
- Compatible Seal Type
- Grade EP
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.