Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213656
Zoro # G523356377
product price:Â
$
71.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish/Coating
Hot-Dipped Galvanized
Fitting Side A Outside Diameter
2 7/8 in
Material Grade
A536 65-45-12
Color
Orange
Fitting Side A Type
Grooved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213656
- Zoro #
- G523356377
- UPC #
- 652808209026
- Country of Origin
- United States
- Finish/Coating
- Hot-Dipped Galvanized
- Material Grade
- A536 65-45-12
- Color
- Orange
- Fitting Side A Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Series
- 74CL
- Seal Material
- NBR
- Application
- Air, Fuels, Oils
- Maximum Operating Pressure
- 750 psi
- Specific Fitting Shape
- Clamp
- Compatible Seal Type
- Grade T
- For Pipe Schedule
- Schedule 10, Schedule 40
- Gravity Flow
- Pressure
- Fitting Side B Type
- Grooved
- Standards
- ANSI, ASME, ASTM
- Assembly Type
- Bolted
- Includes Seal
- Yes
Description
Rigid Coupling