Shop NIBCO

Wye, Bronze, Cup1in, Cup1in, Cup1in

  • Mfr # 749 1
  • Zoro # G5004386

product price: 
$
38.59
/ea

Key Features

Fitting Connection Type
C x C x C
Tube Size
1"
Outside Dia.
1-1/8"
Max. Pressure
395 psi@200 Degrees F
Temp. Range
-20 Degrees to 400 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
749 1
Zoro #
G5004386
UPC #
039923380661
Country of Origin
United States
Fitting Connection Type
C x C x C
Max. Pressure
395 psi@200 Degrees F
Item
Sweat Fitting Tee
Temp. Range
-20 Degrees to 400 Degrees F
Specific Fitting Shape
45 Degree Wye
Pipe Fitting Connection Type
C x C x C
Basic Pipe Fitting Shape
Wye
Standards
ASME B16.18, ASTM B584
Specific Pipe Fitting Shape
45 Degrees Wye
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Cast Bronze
Pipe Fitting Material
Cast Bronze
Application
Non-Potable Water
Fitting Side C Connection Type
Cup
Fitting Side A Connection Type
Cup
Resistance Properties
Dezincification-Resistant
Fitting Side B Connection Type
Cup
Maximum Operating Temperature
400 Degrees F
Fitting Material
Cast Bronze
Maximum Operating Pressure
395 psi @ 200 Degrees F
Minimum Operating Temperature
20 Degrees F
Fitting Shape
Wye
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
Cup
For Media Type
Non-Potable Water
Fitting Side 1 Connection Type
Cup
Material Grade
C84400
Operating Pressure - Maximum
395 psi
Fitting Side 3 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F

Dimensions

Tube Size
1"
Outside Dia.
1-1/8"
Fitting Side C Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side C Tube Outer Diameter
1 1/8 in
Fitting Side B Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 3 Tube Outer Diameter
1 1/8 in
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in

Description

Sweat Fitting Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape 45 Degrees Wye

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.