Rigid Coupling
- Mfr # 390213810
- Zoro # G123353172
product price:Â
$
83.75
/ea
Key Features
Compatible Seal Type
Grade EP
Fitting Side B Type
Grooved
Includes Pre-Applied Thread Sealant
No
Fitting Side A Nominal Pipe Size
3 in
Material Grade
A536 65-45-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213810
- Zoro #
- G123353172
- UPC #
- 652808209156
- Country of Origin
- United States
- Compatible Seal Type
- Grade EP
- Fitting Side B Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- A536 65-45-12
- Specific Fitting Shape
- Clamp
- Includes Seal
- Yes
- Seal Material
- EPDM
- Finish/Coating
- Hot-Dipped Galvanized
- Fitting Side A Type
- Grooved
- For Pipe Schedule
- Schedule 10, Schedule 40
- Assembly Type
- Bolted
- Series
- 74SL
- Color
- Orange
- Standards
- ANSI, ASME, ASTM
- Application
- Chemicals, Acids, Air, Non-Potable Water
- Gravity Flow
- Pressure
- Maximum Operating Pressure
- 750 psi
- Wire Color
- Orange
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Outside Diameter
- 3 1/2 in
- Wire Rope Length
- 7 7/32 in
- Fitting Side B Outside Diameter
- 3 1/2 in
- Overall Length
- 7 7/32 in
- Length
- 7 7/32 in
Description
Rigid Coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.