Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213854
Zoro # G023360959
product price:Â
$
62.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Pre-Applied Thread Sealant
No
Wire Rope Length
6 1/8 in
Maximum Operating Pressure
750 psi
Fitting Side A Type
Grooved
Gravity Flow
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213854
- Zoro #
- G023360959
- UPC #
- 652808209248
- Country of Origin
- United States
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 750 psi
- Fitting Side A Type
- Grooved
- Gravity Flow
- Pressure
- Seal Material
- NBR
- Finish/Coating
- Hot-Dipped Galvanized
- Includes Seal
- Yes
- Fitting Side B Type
- Grooved
- Assembly Type
- Bolted
- Color
- Orange
- Compatible Seal Type
- Grade T
- For Pipe Schedule
- Schedule 10, Schedule 40
- Material Grade
- A536 65-45-12
- Application
- Air, Fuels, Oils
- Specific Fitting Shape
- Clamp
- Series
- 74SL
- Standards
- ANSI, ASME, ASTM
Description
Rigid Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.