SS, Straight, 11/2"BSPTx3/4"BSPT

  • Mfr # ZUSA-PF-8319
  • Zoro # G100421177
product price: 
$
42.79
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8319
Zoro #
G100421177
UPC #
193005123505
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
11
Class
Class 150
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side A Gender
Male
Maximum Operating Pressure
150 psi
Includes Seal
No
Finish/Coating
None
For Pipe Schedule
Schedule 40
Gravity Flow
Pressure
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Wire Color
Silver

Dimensions

Hex Size
51 mm
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
32 mm
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size A
1 1/2"-11
Fitting Thread Size B
3/4"-14
Wire Rope Length
32 mm
Length
32 mm

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11, 1 1/2 In.-11, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.