Rigid Coupling

  • Mfr # 390213858
  • Zoro # G223357391
product price: 
$
83.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fitting Side A Type
Grooved
Color
Orange
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Hot-Dipped Galvanized
Gravity Flow
Pressure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
390213858
Zoro #
G223357391
UPC #
652808209262
Country of Origin
United States

Dimensions

Wire Rope Length
7 7/32 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 1/2 in
Fitting Side A Outside Diameter
3 1/2 in
Overall Length
7 7/32 in
Length
7 7/32 in

Details

Fitting Side A Type
Grooved
Color
Orange
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Hot-Dipped Galvanized
Gravity Flow
Pressure
Fitting Side B Type
Grooved
Compatible Seal Type
Grade T
Specific Fitting Shape
Clamp
Series
74SL
Standards
ANSI, ASME, ASTM
For Pipe Schedule
Schedule 10, Schedule 40
Seal Material
NBR
Material Grade
A536 65-45-12
Includes Seal
Yes
Assembly Type
Bolted
Maximum Operating Pressure
750 psi
Application
Air, Fuels, Oils
Wire Color
Orange

Description

Rigid Coupling

Restrictions

Ratings & reviews