Shop REVALVED
See all product information
Create Account
24" Corrugated, 3/4" FIP x 3/4" FIP, WATER HEATER CONNECTOR
- Mfr # P13157
- Zoro # G723956728
product price:Â
$
14.25
/ea
Key Features
Inlet Size (In.)
3/4 in
Operating Temp. (F)
72
Outside Dia. (In.)
3/4 in
Standards
NSF/ANSI 14,NSF/ANSI 61,AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6
Outlet Type
FIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13157
- Zoro #
- G723956728
- UPC #
- -
- Country of Origin
- China
- Operating Temp. (F)
- 72
- Standards
- NSF/ANSI 14,NSF/ANSI 61,AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6
- Outlet Type
- FIP
- Max. Working Pressure (PSI)
- 180 psi
- Inlet Type
- FIP
Dimensions
- Inlet Size (In.)
- 3/4 in
- Outside Dia. (In.)
- 3/4 in
- Length (In.)
- 24 in
Description
24" Corrugated (3/4" FIP x 3/4" FIP) WATER HEATER CONNECTORThis 24 in. corrugated stainless steel connector offers extra flexibility and durability for water heater installations, with a 3/4 in. FIP threaded fitting on each end.24-in. overall length3/4-in. FIP threaded connections on both endsCorrugated (ridged) stainless steel body for enhanced flexibility and strengthDesigned to withstand the higher temperatures found near a water heaterResists kinking better than smooth-wall linesCorrosion resistant constructionEasy to bend and route in tight spaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.