Shop GRUVLOK
See all product information
Create Account
Rigid Coupling
Mfr # 390213860
Zoro # G023354026
product price:Â
$
118.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Assembly Type
Bolted
Color
Orange
Material Grade
A536 65-45-12
Gravity Flow
Pressure
Seal Material
NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390213860
- Zoro #
- G023354026
- UPC #
- 652808209279
- Country of Origin
- United States
- Assembly Type
- Bolted
- Color
- Orange
- Material Grade
- A536 65-45-12
- Gravity Flow
- Pressure
- Seal Material
- NBR
- Standards
- ANSI, ASME, ASTM
- For Pipe Schedule
- Schedule 10, Schedule 40
- Series
- 74SL
- Fitting Side B Type
- Grooved
- Compatible Seal Type
- Grade T
- Maximum Operating Pressure
- 750 psi
- Includes Seal
- Yes
- Application
- Air, Fuels, Oils
- Finish/Coating
- Hot-Dipped Galvanized
- Fitting Side A Type
- Grooved
- Specific Fitting Shape
- Clamp
- Includes Pre-Applied Thread Sealant
- No
Description
Rigid Coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.