SS, Reducer, 21/2"x2"
- Mfr # 1330008655
- Zoro # G200713035
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils
Color
Silver
Fitting Side A Nominal Pipe Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1330008655
- Zoro #
- G200713035
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils
- Color
- Silver
- Fitting Side B Type
- Grooved
- For Pipe Schedule
- Schedule 10
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 304
- Fitting Side A Type
- Grooved
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Overall Length
- 5 in
- Fitting Side A Outside Diameter
- 2 7/8 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Flange Outside Diameter
- 2 7/8 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Concentric Reducer, Stainless Steel, 304, For Pipe Schedule Schedule 10, 2 1/2 in, Grooved, 2 7/8 in, 2 in, Grooved, 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.