Shop GRUVLOK
See all product information
Create Account
StainlessSteel, 90Elbow, 8"x8"
- Mfr # 1330007355
- Zoro # G900713052
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils
Color
Silver
Maximum Operating Pressure
275 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1330007355
- Zoro #
- G900713052
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Application
- Air, Gases, Oils
- Color
- Silver
- Maximum Operating Pressure
- 275 psi
- Material Grade
- 304
- Fitting Side B Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 10
- Includes Seal
- No
- Fitting Side A Type
- Grooved
Description
The GRUVLOK - 1330007355 is a stainless steel elbow pipe fitting designed to change the direction of flow in a piping system at a 90-degree angle with a long radius profile. It is constructed from 304 stainless steel and features grooved connections on both ends, sized for 8-inch nominal pipe dimensions. The fitting is rated for use with pipe schedule 10 within specified parameters. Its silver color corresponds to the material's natural finish.
Key Features:
- Material Grade: 304 Stainless Steel
- Specific Shape: 90 Degrees Long Radius Elbow
- Connection Type: Grooved ends on both Side A and Side B
- Nominal Pipe Size: 8 in for both connection sides
- Outside Diameter: 8 5/8 in flange outside diameter and fitting side A OD
- Rated for maximum operating pressure of 275 psi at specified temperature conditions
- Rated for use with pipe schedule 10 within specified parameters
- Does not include pre-applied thread sealant or sealing components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.