StainlessSteel, 45Elbow, 3"x3"
- Mfr # 1330006755
- Zoro # G700713061
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A312
Application
Air, Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1330006755
- Zoro #
- G700713061
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side B Outside Diameter
- 3 1/2 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Flange Outside Diameter
- 3 1/2 in
- Fitting Side A Outside Diameter
- 3 1/2 in
Details
- Specific Fitting Shape
- 45 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Color
- Silver
- Standards
- ASTM A312
- Application
- Air, Gases, Oils
- Fitting Side B Type
- Grooved
- For Pipe Schedule
- Schedule 10
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 304
- Fitting Side A Type
- Grooved
- Wire Color
- Silver
Description
The GRUVLOK - 1330006755 is a stainless steel 45-degree long radius elbow fitting.
Key Features:
- Material Grade: 304, offering corrosion resistance and high strength
- Material: Stainless Steel, ensuring durability and temperature/pressure tolerance
- Shape: 45 Degrees Long Radius Elbow, rated for flow direction changes consistent with its design specifications.
- Standard: ASTM A312, indicating compliance with established manufacturing and material specifications
- Fitting Side A and B: Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, both with grooved connection types
- Flange Outside Diameter: 3 1/2 in
- Pipe Schedule: 10, specifying compatible pipe wall thickness
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.