StainlessSteel, 90Elbow, 4"x4"
- Mfr # 1330007400
- Zoro # G900713090
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1330007400
- Zoro #
- G900713090
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Color
- Silver
- Application
- Air, Gases, Oils
- Material Grade
- 316
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Grooved
- Includes Seal
- No
- Fitting Side B Type
- Grooved
- For Pipe Schedule
- Schedule 10
- Wire Color
- Silver
Dimensions
- Fitting Side B Outside Diameter
- 4 1/2 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Flange Outside Diameter
- 4 1/2 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side B Nominal Pipe Size
- 4 in
Description
The GRUVLOK - 1330007400 is a 90-degree long-radius elbow made from 316 stainless steel, designed to change the direction of flow in piping systems. This elbow features grooved connections on both ends with a nominal pipe size of 4 inches and an outside diameter of 4 1/2 inches. Applications: rated for use in grooved-end piping systems with 4 in nominal pipe size and 4.5 in outside diameter. For use with pipe schedule 10. Finished in silver color. Key Features:
- Elbow type: 90 Degrees Long Radius Elbow for directional flow change
- Material: 316 stainless steel
- Connection type: Grooved ends on both Side A and Side B
- Nominal pipe size: 4 in on both ends
- Outside diameter: 4 1/2 in on both ends
- Applications: grooved-end piping systems with 4 in NPS and 4.5 in OD
- Does not include pre-applied thread sealant or sealing components
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.