StainlessSteel, 90Elbow, 3"x3"
- Mfr # 1330007215
- Zoro # G300713096
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils
Flange Outside Diameter
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1330007215
- Zoro #
- G300713096
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Color
- Silver
- Application
- Air, Gases, Oils
- Material Grade
- 304
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Grooved
- Includes Seal
- No
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 10
- Fitting Side A Type
- Grooved
- Wire Color
- Silver
Dimensions
- Flange Outside Diameter
- 3 1/2 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side A Outside Diameter
- 3 1/2 in
- Fitting Side B Outside Diameter
- 3 1/2 in
Description
90 Degrees Elbow, Stainless Steel, 304, For Pipe Schedule Schedule 10, 3 in, Grooved, 3 1/2 in, 3 in, Female, Grooved, 3 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.