Shop GRUVLOK
See all product information
Create Account
StainlessSteel, 90Elbow, 6"x6"
- Mfr # 1330007350
- Zoro # G300713072
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1330007350
- Zoro #
- G300713072
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Color
- Silver
- Application
- Air, Gases, Oils
- Includes Seal
- No
- Fitting Side B Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 275 psi
- For Pipe Schedule
- Schedule 10
- Fitting Side A Type
- Grooved
- Material Grade
- 304
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 6 in
- Fitting Side A Outside Diameter
- 6 5/8 in
- Flange Outside Diameter
- 6 5/8 in
- Fitting Side B Nominal Pipe Size
- 6 in
Description
90 Degrees Elbow, Stainless Steel, 304, For Pipe Schedule Schedule 10, 6 in, Grooved, 6 5/8 in, 6 in, Grooved, 275 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.