Shop GRUVLOK

Tee, DI, Grooved6", Grooved6", Grooved3"

  • Mfr # 0390018083
  • Zoro # G0715206

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6" x 6" x 3"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0390018083
Zoro #
G0715206
UPC #
690291107108
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6" x 6" x 3"
Nominal Size
6" x 6" x 3"
Pipe Size (Fittings)
6" x 6" x 3"
Fitting Side C Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Tee
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Grooved
Basic Pipe Fitting Shape
Tee
Standards
ASME B31.1, B31.9, ASTM A536, NFPA 56
Max. Pressure
1000 psi
Item
Reducing Tee
Compliance
39
Color
Orange
Specific Pipe Fitting Shape
Reducing Tee
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Grooved
Finish/Coating
Painted
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side C Type
Grooved
Application
Air, Gases, Non-Potable Water, Oils
Includes Seal
No
Fitting Side A Type
Grooved
Seal Material
EPDM
Manufacture Location
Made in USA
Gravity Flow
Pressure
Material Grade
A536 65-45-12

Description

Reducing Tee, Nominal Size 6 x 6 x 3 In, Outside Dia. 3 1/2 In, Grooved Connection, Pressure 750 PSI, Temp. Range -40 To 230 F, Material of Construction Ductile Iron, Color Orange, Compliance Certified For Use in Potable Water Applications

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.