Shop GRUVLOK
See all product information
Create Account
Tee, DI, Grooved8", Grooved8", Grooved6"
- Mfr # 0390018661
- Zoro # G3360445
product price:Â
$
818.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
8" x 8" x 6"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Grooved
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0390018661
- Zoro #
- G3360445
- UPC #
- 069029110718
- Country of Origin
- United States
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Reducing Tee
- Fitting Connection Type
- Grooved
- Basic Pipe Fitting Material
- Metal
- Basic Pipe Fitting Shape
- Tee
- Standards
- ASME B31.1, B31.9, ASTM A536, NFPA 59
- Max. Pressure
- 800 psi
- Item
- Reducing Tee
- Compliance
- 38
- Specific Pipe Fitting Shape
- Reducing Tee
- Color
- Orange
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Grooved
- Fitting Side C Type
- Grooved
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Type
- Grooved
- Maximum Operating Pressure
- 300 psi @ 150 Degrees F
- Finish/Coating
- Painted
- Includes Seal
- No
- Seal Material
- EPDM
- Material Grade
- A536 65-45-12
- Manufacture Location
- Made in USA
- Gravity Flow
- Pressure
Dimensions
- Pipe Size - Pipe Fitting
- 8" x 8" x 6"
- Nominal Size
- 8 in x 8 in x 6 in
- Pipe Size (Fittings)
- 8" x 8" x 6"
- Fitting Side A Nominal Pipe Size
- 8 in
- Fitting Side C Nominal Pipe Size
- 6 in
- Fitting Side B Nominal Pipe Size
- 8 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Reducing Tee, Nominal Size 8 x 8 x 6 In, Outside Dia. 6 5/8 In, Grooved Connection, Pressure 750 PSI, Temp. Range -40 To 230 F, Material of Construction Ductile Iron, Color Orange, Compliance Certified For Use in Potable Water Applications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.