Shop GRUVLOK
See all product information
Create Account
Tee, SS, Grooved 2-1/2", 2-1/2", 2-1/2"
- Mfr # 1330007570
- Zoro # G100713111
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Color
Silver
Application
Air, Gases, Oils
Fitting Side A Outside Diameter
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1330007570
- Zoro #
- G100713111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Outside Diameter
- 2 7/8 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side C Nominal Pipe Size
- 2 1/2 in
- Flange Outside Diameter
- 2 7/8 in
- Fitting Side C Outside Diameter
- 2 7/8 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Outside Diameter
- 2 7/8 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Color
- Silver
- Application
- Air, Gases, Oils
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Grooved
- Includes Seal
- No
- Fitting Side C Type
- Grooved
- Material Grade
- 304
- Fitting Side A Type
- Grooved
- Seal Material
- EPDM
- Standards
- cULus Listed, FM Approved, NSF-61 and Low Lead Approved
Description
Tee, SS, Grooved 2-1/2", 2-1/2", 2-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.