Tee, SS, Grooved2", Grooved2", Grooved1"

  • Mfr # 1330007565
  • Zoro # G200713059
product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils
Color
Silver
Includes Seal
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1330007565
Zoro #
G200713059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Side C Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Flange Outside Diameter
2 3/8 in
Fitting Side A Outside Diameter
2 3/8 in
Fitting Side B Outside Diameter
2 3/8 in
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Tee
Application
Air, Gases, Oils
Color
Silver
Includes Seal
No
Maximum Operating Pressure
300 psi
Fitting Side C Type
Grooved
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Fitting Side B Type
Grooved
Fitting Side A Type
Grooved
Seal Material
EPDM
Standards
cULus Listed, FM Approved, NSF-61 and Low Lead Approved
Gravity Flow
Pressure

Description

Tee,SS,Grooved2",Grooved2",Grooved1"

Restrictions

Ratings & reviews