Shop GRUVLOK
See all product information
Create Account
StainlessSteel, 45Elbow, 4"x4"
- Mfr # 1330006760
- Zoro # G000713112
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils
Color
Silver
Standards
ASTM A312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1330006760
- Zoro #
- G000713112
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Specific Fitting Shape
- 45 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Application
- Air, Gases, Oils
- Color
- Silver
- Standards
- ASTM A312
- Fitting Side B Type
- Grooved
- Material Grade
- 304
- Includes Seal
- No
- Fitting Side A Type
- Grooved
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 10
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 4 in
- Flange Outside Diameter
- 4 1/2 in
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Fitting Side B Outside Diameter
- 4 1/2 in
Description
45 Degrees Elbow, Stainless Steel, 304, For Pipe Schedule Schedule 10, 4 in, Grooved, 4 1/2 in, 4 in, Grooved, 4 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.