
06 System 1 Torque Control Tap Collet
Mfr # 337260
Zoro # G207184708
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.141 in
Type
Torque Control Tap Adapter
Tap Size
#0-#6
Application
System #1
Features
Fully compatible with Bilz System.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337260
Zoro #
G207184708
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
0.141 in
Tap Size
#0-#6
Tap Square Size
0.11 in
Details
Type
Torque Control Tap Adapter
Application
System #1
Features
Fully compatible with Bilz System.
Description
Type Torque Control Tap Adapter Shank Diameter Decimal Inch 0141 Fully compatible with Bilz System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.