Zoro Homepage

3/16" ER25 Collets

  • Mfr # 337685

  • Zoro # G605874843


product price: $32.65
/ea

Key Features

Collet Series
ER25
Size
3/16 in
Type
ER Collet
Overall Length
35mm
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337685
Zoro #
G605874843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/16 in
Overall Length
35mm
Overall Diameter (mm)
26mm

Details

Collet Series
ER25
Type
ER Collet
Features

Description

Our ER collet system is made of special elastic steel material under excellent heat treatment and precise grinding process, so it has precise accuracy, powerful clamping ability, and is durable. This collet can clamp for a specific standard size and its next size. It can be widely used for boring, milling, drilling and tapping as well as for grinding operation, and is available for all sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.